Littelfuse FLSR250ID Fuse, 250A, 600VAC/300VDC, Class RK5

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR250ID
  • Rexel Part Number:

    263452
  • UPC:

    079458025576

250 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.

$ 263.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR250ID

Rexel Part # 263452

UPC 079458025576

UNSPSC 39121627

Amps 250

Class RK5

Diameter 2 19/32 in

Family / Style FLSR

Interrupt Rating AC 20000

Length 11 5/8 in

Mounting Blade

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch