Littelfuse FLSR350 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    FLSR350
  • Rexel Part Number:

    218568
  • UPC:

    079458170924

fuses, Rejection, Brand Or Series: Class Rk5, Current Rating: 350 Amp, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, 20000 Amp Vdc, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter X 11 5/8 Length Inch, Voltage Rating:600 Vac/300 Vdc,

$ 247.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # FLSR350

Rexel Part # 218568

UPC 079458170924

UNSPSC 39121627

Amps 350

Class RK5

Family / Style FLSR

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Blade

Opening Slow Blow

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch