Littelfuse IDSR150 150A, 600VAC/600VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    IDSR150
  • Rexel Part Number:

    622280
  • UPC:

    079458015751

150 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/600 VDC, Features: Time Delay, Visual Trip Indicator.

$ 140.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # IDSR150

Rexel Part # 622280

UPC 079458015751

UNSPSC 39121627

Amps 150

Class RK5

Diameter 1 27/32 in

Family / Style IDSR

Interrupt Rating AC 20000

Interrupt Rating DC 20000

Length 9 5/8 in

Mounting Blade

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch