Littelfuse IDSR225 225A, 600VAC/600VDC, Class RK5 Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    IDSR225
  • Rexel Part Number:

    684233
  • UPC:

    079458015782

225 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Blade, Rejection, Dimensions: 2 19/32 Diameter x 11 5/8 Length Inch, Voltage Rating: 600 VAC/600 VDC, Features: Time Delay, Visual Trip Indicator.

$ 264.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # IDSR225

Rexel Part # 684233

UPC 079458015782

UNSPSC 39121627

Amps 225

Class RK5

Diameter 2 19/32 in

Family / Style IDSR

Interrupt Rating AC 20000

Interrupt Rating DC 20000

Length 11 5/8 in

Mounting Blade

Opening Slo-Blo

Type Power Fuse

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch