Square D FRNR45 Fuse, 45A, Class RK5, Dual-Element, Time Delay, 250VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FRNR45
  • Rexel Part Number:

    866324
  • UPC:

    785901116158

Fuse, 45 Amp, Class RK5, Dual-Element, Time Delay, 250 Volt AC, Current Limiting, Provides Motor Overload, Ground Fault and Short Circuit Protection

$ 14.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FRNR45

Rexel Part # 866324

UPC 785901116158

UNSPSC 39121111

Amps 45

Class RK5

Family / Style FRN

Type Fuse

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch