Littelfuse JLLN070 70A, 300V, Class T Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLLN070
  • Rexel Part Number:

    847416
  • UPC:

    079458180794

70 Amp Fuse, High Speed, North American Style, Brand or Series: Class T, Power T, Type: Bolt Mount, Voltage Rating: 300 VAC, Interrupting Rating: 200000 Amp VAC Rms Symmetrical, Dimensions: 13/16 Diameter x 2 5/32 Length Inch, Features: Fast Acting.

$ 28.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLLN070

Rexel Part # 847416

UPC 079458180794

UNSPSC 39121627

Amps 70

Class T

Diameter 13/16 in

Family / Style JLLN

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 2 5/32 in

Mounting Cartridge

Opening Fast-Acting

Type Power Fuse

Volts AC 300

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch