Littelfuse JLLN150 150A, 300VAC/125VDC, Class T Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLLN150
  • Rexel Part Number:

    195671
  • UPC:

    079458180862

150 Amp Fuse, High Speed, North American Style, Brand or Series: Class T, Power T, Type: Bolt Mount, Voltage Rating: 300 VAC/125 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 1/16 Diameter x 2 7/16 Length Inch, Features: Fast Acting.

$ 43.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLLN150

Rexel Part # 195671

UPC 079458180862

UNSPSC 39121627

Amps 150

Class T

Diameter 1 1/16 in

Family / Style JLLN

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 2 7/16 in

Mounting Bolt

Opening Fast-Acting

Type Power Fuse

Volts AC 300

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch