Littelfuse JLLN800 800A, 300VAC/125VDC, Class T Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLLN800
  • Rexel Part Number:

    171487
  • UPC:

    079458181036

800 Amp Fuse, High Speed, North American Style, Brand or Series: Class T, Power T, Type: Bolt Mount, Voltage Rating: 300 VAC/125 VDC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 1/16 Diameter x 3 3/8 Length Inch, Features: Fast Acting.

$ 450.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLLN800

Rexel Part # 171487

UPC 079458181036

UNSPSC 39121627

Amps 800

Class T

Diameter 2 1/6 in

Family / Style JLLN

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 3 3/4 in

Mounting Bolt

Opening Fast-Acting

Type Power Fuse

Volts AC 300

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch