Littelfuse JLLS020 20A, 600VAC/300VDC, Class T Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLLS020
  • Rexel Part Number:

    637506
  • UPC:

    079458190717

20 Amp Fuse, High Speed, North American Style, Brand or Series: Class T, Power T, Type: Cartridge Lead, Voltage Rating: 600 VAC, 300 VDC, Interrupting Rating: 200000 Amp VAC, 20000 Amp DC, Rms Symmetrical, Dimensions: 9/16 Diameter x 1-1/2 Length Inch, Features: Fast Acting.

$ 21.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLLS020

Rexel Part # 637506

UPC 079458190717

UNSPSC 39121627

Amps 20

Class T

Diameter 9/16 in

Family / Style JLLS

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Cartridge

Opening Fast-Acting

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch