Littelfuse JLLS070 Fuse, 70A, 600VAC/300VDC, Class T Fast Acting

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    JLLS070
  • Rexel Part Number:

    637416
  • UPC:

    079458190793

70 Amp Fuse, High Speed, North American Style, Brand or Series: Class T, Power T, Type: Bolt Mount, Voltage Rating: 600 VAC, 300 VDC, Interrupting Rating: 200000 Amp VAC, 20000 Amp DC, Rms Symmetrical, Dimensions: 13/16 Diameter x 2-61/64 Length Inch, Features: Fast Acting.

$ 40.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # JLLS070

Rexel Part # 637416

UPC 079458190793

UNSPSC 39121627

Amps 70

Class T

Diameter 13/16 in

Family / Style JLLS

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 2 61/64 in

Mounting Bolt

Opening Fast-Acting

Type Power Fuse

Volts AC 600

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch