Rittal 7094120 Assembly Screw, Type: M5, Length: 16 mm, Package of 50 Each

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    7094120
  • Rexel Part Number:

    391350
  • UPC:

    63988986270

Assembly Screw, Phillips Head, Type: M5, Length: 16 mm, Steel, Package of 50 Each

$ 12.35 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 7094120

Rexel Part # 391350

UPC 63988986270

UNSPSC 31160000

Diameter M5

Length 16 mm

Material Steel

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch