Linemaster 632-S Foot Switch, SPDT, Momentary

  • Mfr/Brand Name:

    Linemaster
  • Mfr Number:

    632-S
  • Rexel Part Number:

    33273
  • UPC:

    783667216204

20 Amp, 125/250V AC, 1 Hp, SPDT, Momentary. HxWxD: 4.5" x 3.5" x 1.5". 2.25lbs. UL Listed.

$ 50.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Linemaster

Mfr Part # 632-S

Rexel Part # 33273

UPC 783667216204

UNSPSC 39121500

Amps 20

Color Black

Material Plastic

Poles 1

Type Foot Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch