Wiremold 4001A Raceway Coupling, Steel, Plated, 4000 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    4001A
  • Rexel Part Number:

    17286
  • UPC:

    786776571394

Steel, Coupling (Plated), 4000 Series. Size: 1-1/2" Height, 2-1/2" Width. Galvanized.

$ 6.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 4001A

Rexel Part # 17286

UPC 786776571394

UNSPSC 39131709

Color Metallic

Family / Style 4000 Series

Material Steel

Product Height 1 1/2 in

Product Width 2 1/2 in

Type Coupling

Place your Will Call order by clicking the cart button next to the appropriate Branch