Wiremold 4001DA Raceway Divider Clip, Steel, Plated, 4000 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    4001DA
  • Rexel Part Number:

    17269
  • UPC:

    786776571400

Steel, Divider Clip (Plated), 4000 Series. Size: 4-1/2" Length, 1-1/2" Width. Galvanized.

$ 1.48 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 4001DA

Rexel Part # 17269

UPC 786776571400

UNSPSC 39131709

Color Metallic

Family / Style 4000 Series

Length 4 1/2 in

Material Steel

Product Width 1 1/2 in

Type Divider

Place your Will Call order by clicking the cart button next to the appropriate Branch