Wiremold DS4001 DS4000 Adjust-to-Fit® Coupling

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    DS4001
  • Rexel Part Number:

    14315
  • UPC:

    786776081206

Steel, Adjust-to-Fit® Coupling, DS4000 Series. Size: 6" Length. Galvanized. Sold in Pairs.

$ 5.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # DS4001

Rexel Part # 14315

UPC 786776081206

UNSPSC 39131709

Family / Style DS4000 Series

Length 6 in

Material Steel

Type Coupling

Place your Will Call order by clicking the cart button next to the appropriate Branch