Wiremold G3000WC Raceway Wire Clip, 3000 Series, Steel, Galvanized

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3000WC
  • Rexel Part Number:

    18499
  • UPC:

    786776085266

Steel, Wire Clip (Plated), 3000 Series. Size: 1" Width. Galvanized.

$ 1.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3000WC

Rexel Part # 18499

UPC 786776085266

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Material Steel

Type Wire Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch