Wiremold G6001DA Raceway Divider Clip, Steel, 6000 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G6001DA
  • Rexel Part Number:

    21230
  • UPC:

    786776541748

Steel, Divider Clip, 6000 Series. Size: 3" Length, 2-7/8" Width. Divides Raceway into 1/3, 1/2, or 2/3 Compartments. Gray.

$ 4.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G6001DA

Rexel Part # 21230

UPC 786776541748

UNSPSC 39131709

Color Gray

Family / Style 6000 Series

Length 3 in

Material Steel

Product Width 2 7/8 in

Type Divider

Place your Will Call order by clicking the cart button next to the appropriate Branch