Wiremold V2489 2400 Raceway Side Reducing Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2489
  • Rexel Part Number:

    18358
  • UPC:

    786776094763

Steel, Side Reducing Connector, 2400 Series. Size: 2" Length. Ivory.

$ 15.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2489

Rexel Part # 18358

UPC 786776094763

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Length 2 in

Material Steel

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch