Wiremold V3003 3000 Raceway Supporting Clip

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3003
  • Rexel Part Number:

    18159
  • UPC:

    786776105223

Steel, Supporting Clip, 3000 Series. Size: 2-13/16" Length, 3/4" Width. Ivory.

$ 4.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V3003

Rexel Part # 18159

UPC 786776105223

UNSPSC 39131709

Color Ivory

Family / Style 3000 Series

Length 677.08 ft

Material Steel

Product Width 3/4 in

Type Supporting Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch