Wiremold V4014A Raceway Wall Box Connector, Steel, Ivory, 4000 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4014A
  • Rexel Part Number:

    160532
  • UPC:

    786776080544

Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Ivory.

$ 62.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4014A

Rexel Part # 160532

UPC 786776080544

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 12 in

Material Steel

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch