Wiremold V6074A 6000 Raceway Take-Off Connector

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V6074A
  • Rexel Part Number:

    662495
  • UPC:

    786776105605

Steel, Take-Off Connector, 6000 Series. Size: 9-1/2" Length, 4-7/8" Width, 3-9/16" Height. Ivory.

$ 109.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V6074A

Rexel Part # 662495

UPC 786776105605

UNSPSC 39131709

Color Ivory

Family / Style 6000 Series

Length 9 1/2 in

Material Steel

Product Width 4 7/8 in

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch