Wiremold 5406TB-WH Base Seam Clip / 5400 Series Raceway, Non-Metallic, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5406TB-WH
  • Rexel Part Number:

    6845
  • UPC:

    786776536850

Non-Metallic, Base Seam Clip, 5400 Series. Size: 1-3/4" Length, 7/8" Width. PVC, White.

$ 1.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5406TB-WH

Rexel Part # 6845

UPC 786776536850

UNSPSC 39131709

Color White

Family / Style 5400 Series

Length 1 3/4 in

Material Non-Metallic

Type Base Seam Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch