Wiremold 5406TB Base Seam Clip / 5400 Series Raceway, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5406TB
  • Rexel Part Number:

    6093
  • UPC:

    786776536188

Non-Metallic, Base Seam Clip, 5400 Series. Size: 1-3/4" Length, 7/8" Width. PVC, Ivory.

$ 1.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5406TB

Rexel Part # 6093

UPC 786776536188

UNSPSC 39131709

Color Ivory

Family / Style 5400 Series

Length 1 3/4 in

Material Non-Metallic

Type Base Seam Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch