Wiremold PN10F06WH PN10 Raceway Cover Clip

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F06WH
  • Rexel Part Number:

    334867
  • UPC:

    786776015935

Non-Metallic, Cover Clip, PN10 Series. Size: 1" Length. PVC, White.

$ 3.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F06WH

Rexel Part # 334867

UPC 786776015935

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 1 in

Material Non-Metallic

Type Cover Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch