Panduit CF10IWX Coupler for LD10 Raceway, Off-White, ABS, 2" Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CF10IWX
  • Rexel Part Number:

    12474
  • UPC:

    074983262403

Coupler for LD10 Raceway, Off-White, ABS, 2" Long

$ 1.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # CF10IWX

Rexel Part # 12474

UPC 074983262403

UNSPSC 39131711

Color White

Family / Style LD10 Series

Length 2 in

Material ABS

Product Height 0.91 in

Product Width 1.61 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch