Panduit T70CCWHX T-70 COVER COUPLER

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T70CCWHX
  • Rexel Part Number:

    58867
  • UPC:

    074983631100

T-70 cover coupler fitting: Joins cover sections of T-70, Twin-70, and TG-70. raceway cover together, Galvanized Steel.

$ 2.35 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # T70CCWHX

Rexel Part # 58867

UPC 074983631100

UNSPSC 39131711

Color White

Family / Style T70 Series

Length 0.44 in

Material PVC

Product Height 0.44 in

Product Width 2.76 in

Type Raceway Coupling

Place your Will Call order by clicking the cart button next to the appropriate Branch