Progress Lighting P331109 Close to Ceiling Light, 1 Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P331109
  • Rexel Part Number:

    126036
  • UPC:

    785247131044

Close to Ceiling Light, Madison, Size: 7x12", 60W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

$ 39.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P331109

Rexel Part # 126036

UPC 785247131044

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 12 in

Type Close To Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch