Progress Lighting P3408-09 Close to Ceiling Light, 1-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3408-09
  • Rexel Part Number:

    123242
  • UPC:

    785247135042

Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/2 inch, Finish: Brushed Nickel, Family: Fitter

$ 14.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3408-09

Rexel Part # 123242

UPC 785247135042

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 7 1/2 in

Family / Style Fitter

Type 1-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch