Progress Lighting P3467-09 Close to Ceiling Light, 3-Light, 75W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3467-09
  • Rexel Part Number:

    81678
  • UPC:

    785247346714

Close to Ceiling Light, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/8 inch, Finish: Brushed Nickel, Family: Avalon

$ 133.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3467-09

Rexel Part # 81678

UPC 785247346714

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 13 1/8 in

Family / Style Avalon

Type 3-Light

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch