Progress Lighting P3473-20 Close to Ceiling Light, 2-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3473-20
  • Rexel Part Number:

    124803
  • UPC:

    785247136742

Close to Ceiling Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 16 inch, Finish: Antique Bronze, Family: Trinity

$ 126.54 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3473-20

Rexel Part # 124803

UPC 785247136742

UNSPSC 39111521

Base Medium Screw (E26)

Color Antique Bronze

Diameter 16 in

Family / Style Trinity

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch