Progress Lighting P3479-09 Close to Ceiling Light, 2-Light, 75W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3479-09
  • Rexel Part Number:

    125866
  • UPC:

    78524714599

Close to Ceiling Light, 2-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 15 inch, Finish: Brushed Nickel, Family: Pavilion

$ 60.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3479-09

Rexel Part # 125866

UPC 78524714599

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 in

Family / Style Pavilion

Type 2-Light

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch