Progress Lighting P3541-86 Close to Ceiling, 2 Light, 100W, Burnished Chestnut

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3541-86
  • Rexel Part Number:

    81362
  • UPC:

    785247354122

Close to Ceiling Light, Savannah, Size: 13-1/4x13", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Burnished Chestnut.

$ 97.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3541-86

Rexel Part # 81362

UPC 785247354122

UNSPSC 39111521

Base Medium Screw (E26)

Color Burnished Chestnut

Diameter 13 in

Type Close to Ceiling

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch