Progress Lighting P3607-81 Close to Ceiling Light, 3 Light, 60W, Antique Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3607-81
  • Rexel Part Number:

    85798
  • UPC:

    785247122356

Close to Ceiling Light, Renovations, Size: 15x15-5/8", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Antique Nickel.

$ 142.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3607-81

Rexel Part # 85798

UPC 785247122356

UNSPSC 39111521

Base Medium Screw (E26)

Color Antique Nickel

Diameter 15 5/8 in

Type Close To Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch