Progress Lighting P3608-81 Close to Ceiling Light, 3 Light, 75W, Antique Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3608-81
  • Rexel Part Number:

    124665
  • UPC:

    785247122349

Pendant, Renovation, Size: 17-1/4x25-3/4", 75W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Shade, Finish: Antique Nickel.

$ 167.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3608-81

Rexel Part # 124665

UPC 785247122349

UNSPSC 39111506

Base Medium Screw (E26)

Color Antique Nickel

Diameter 17 1/4 in

Type Close to Ceiling

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch