Progress Lighting P3688-09 Close to Ceiling Light, 1 Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3688-09
  • Rexel Part Number:

    41816
  • UPC:

    785247368839

Close to Ceiling Light, Etched Glass, Size: 3-3/4x11-1/2", 60W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish:Brushed Nickel.

$ 36.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3688-09

Rexel Part # 41816

UPC 785247368839

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 11 1/2 in

Type Close to Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch