Progress Lighting P3688-20 Close to Ceiling Light, 1-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3688-20
  • Rexel Part Number:

    530292
  • UPC:

    78524717659

Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11-1/2 inch, Finish: Antique Bronze, Family: Alabaster Glass

$ 36.12 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3688-20

Rexel Part # 530292

UPC 78524717659

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 11 1/2 in

Family / Style Alabaster Glass

Type 1-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch