Progress Lighting P3689-20 Close to Ceiling Light, 2-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3689-20
  • Rexel Part Number:

    504907
  • UPC:

    78524717660

Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: Antique Bronze, Family: Alabaster Glass

$ 43.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3689-20

Rexel Part # 504907

UPC 78524717660

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 14 in

Family / Style Alabaster Glass

Type 2-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch