Progress Lighting P3765-09EBWB Close to Ceiling Light, 2-Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3765-09EBWB
  • Rexel Part Number:

    298563
  • UPC:

    78524715786

Close to Ceiling Light, 2-Light, 13 Watt, Base: 2-Pin Twist Lock (GU24), Width/Diameter: 14 inch, Finish: Brushed Nickel, Family: Melon

$ 64.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3765-09EBWB

Rexel Part # 298563

UPC 78524715786

UNSPSC 39111521

Base 2-Pin Twist Lock (GU24)

Color Brushed Nickel

Diameter 14 in

Family / Style Melon Glass

Type 2-Light

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch