Progress Lighting P3818-30EBWB Close to Ceiling Light, 3 Light, 18W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3818-30EBWB
  • Rexel Part Number:

    365241
  • UPC:

    78524715698

Close to Ceiling Light, 3 Light, 18 Watt, White, Width: 15-1/4 in

$ 51.16 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3818-30EBWB

Rexel Part # 365241

UPC 78524715698

UNSPSC 39111521

Color White

Diameter 15 1/4 in

Type Close To Ceiling

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch