Progress Lighting P3855-09 Close to Ceiling Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3855-09
  • Rexel Part Number:

    148418
  • UPC:

    78524715584

Close to Ceiling Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 13-3/8 inch, Finish: Brushed Nickel, Family: Janos

$ 54.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3855-09

Rexel Part # 148418

UPC 78524715584

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 13 3/8 in

Family / Style Janos

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch