Progress Lighting P3870-15 Close to Ceiling Light, 2 Light, 100W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3870-15
  • Rexel Part Number:

    177435
  • UPC:

    78524715556

Close to Ceiling Light, 2 Light, 100 Watt, Polished Chrome, Width: 12-5/8 in, Medium Screw

$ 64.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3870-15

Rexel Part # 177435

UPC 78524715556

UNSPSC 39111521

Base Medium Screw (E26)

Color Polished Chrome

Diameter 12 5/8 in

Type Close to Ceiling

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch