Progress Lighting P3924-09 Close to Ceiling Light, 1-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3924-09
  • Rexel Part Number:

    197545
  • UPC:

    78524715856

Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 11-3/8 inch, Finish: Brushed Nickel, Family: Melon Glass

$ 16.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3924-09

Rexel Part # 197545

UPC 78524715856

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 11 3/8 in

Family / Style Melon Glass

Type 1-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch