Progress Lighting P3925-20T Close to Ceiling Light, 2-Light, 75W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3925-20T
  • Rexel Part Number:

    446627
  • UPC:

    78524715569

Close to Ceiling Light, 2-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/4 inch, Finish: Antique Bronze, Family: Melon

$ 23.01 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3925-20T

Rexel Part # 446627

UPC 78524715569

UNSPSC 39111521

Base Medium Screw (E26)

Color Antique Bronze

Diameter 13 1/4 in

Family / Style Melon Glass

Type 2-Light

Wattage 75

Place your Will Call order by clicking the cart button next to the appropriate Branch