Progress Lighting P3926-09 Close to Ceiling Light, 3-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3926-09
  • Rexel Part Number:

    228050
  • UPC:

    785247156399

Close to Ceiling Light, 3-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 15-1/4 inch, Finish: Brushed Nickel, Family: Melon

$ 32.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3926-09

Rexel Part # 228050

UPC 785247156399

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 1/4 in

Family / Style Melon Glass

Type 3-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch