Progress Lighting P3926-09ET Close to Ceiling Light, 3-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3926-09ET
  • Rexel Part Number:

    502909
  • UPC:

    78524717656

Close to Ceiling Light, 3-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 15-1/4 inch, Finish: Brushed Nickel

$ 34.20 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3926-09ET

Rexel Part # 502909

UPC 78524717656

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 1/4 in

Type 3-Light

Wattage 60

What is Alabaster glass? Is the glass clear or frosted or tinted?

Asked by: Phil
  • y_2017, m_2, d_23, h_15CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_502909, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch