Progress Lighting P3927-09 Close to Ceiling Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3927-09
  • Rexel Part Number:

    245408
  • UPC:

    78524715738

Close to Ceiling Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/4 inch, Finish: Brushed Nickel, Family: Alabaster Glass

$ 42.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3927-09

Rexel Part # 245408

UPC 78524715738

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 13 1/4 in

Family / Style Alabaster Glass

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch