Progress Lighting P4609-30 Close to Ceiling Light, 2-Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4609-30
  • Rexel Part Number:

    91492
  • UPC:

    785247460915

Close to Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12 inch, Finish: White, Family: Round Glass

$ 14.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4609-30

Rexel Part # 91492

UPC 785247460915

UNSPSC 39111521

Base Medium Screw (E26)

Color White

Diameter 12 in

Family / Style Round Glass

Type 2-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch