Progress Lighting P4961-30 Close to Ceiling Light, 2-Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4961-30
  • Rexel Part Number:

    91480
  • UPC:

    785247496105

Close to Ceiling Light, Square Glass, Size: 12x5-1/2", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

$ 9.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4961-30

Rexel Part # 91480

UPC 785247496105

UNSPSC 39111521

Base Medium Screw (E26)

Color White

Diameter 5 1/2 in

Type Close To Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch