Progress Lighting P4962-30 Close to Ceiling Light, 2 Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P4962-30
  • Rexel Part Number:

    123110
  • UPC:

    785247496204

Close to Ceiling Light, Patterned Square, Size: 5-1/2x12", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

$ 10.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P4962-30

Rexel Part # 123110

UPC 785247496204

UNSPSC 39111521

Base Medium Screw (E26)

Color White

Diameter 12 in

Type Close to Ceiling

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch