Progress Lighting P5788-09 Close to Ceiling Light, 3-Light, 25W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5788-09
  • Rexel Part Number:

    125631
  • UPC:

    78524714798

Close to Ceiling Light, 3-Light, 25 Watt, Base: Medium Screw (E26), Width/Diameter: 13-1/8 inch, Finish: Brushed Nickel, Family: Beveled Glass

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5788-09

Rexel Part # 125631

UPC 78524714798

UNSPSC 39111521

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 9 in

Family / Style Beveled Glass

Type 3-Light

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch